Shop ALLPOINTS
See all product information
Create Account
341031 Urn Heater208V 5000W For Seco Products
Mfr # 341031
Zoro # G704889113
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Weight
6.3 lbs
Width
13 in
Height
8 in
Fits Brand
Seco Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341031
- Zoro #
- G704889113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 8 in
Details
- Weight
- 6.3 lbs
- Item
- Urn Heater208v
- Fits Brand
- Seco Products
Description
immersion heater, 4" conduit box, requires minimun 2-3/8" mounting hole. [ 208v 5000w 1ph ] [ 12-3/4" x 4"w x 1-11/16"d ]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.