Shop ALLPOINTS
See all product information
Create Account
341162 Warmer Element 120V 1000W For Seco Products
Mfr # 341162
Zoro # G204888760
product price:Â $19.15
/ea
Sold in multiples of 2 for $38.30
Key Features
Height
2 in
Fits Brand
Seco Products
Length
15 in
Width
15 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341162
- Zoro #
- G204888760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 15 in
- Width
- 15 in
Details
- Item
- Warmer Element
- Fits Brand
- Seco Products
- Weight
- 0.9 lb
Description
warmer element 120v 1000w 14 5/8" x 8-1/2" screw terminals 10-32 screws provided for additional 10-32 screw use # 26-2345 original seco steam table.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.