Shop ALLPOINTS
See all product information
Create Account
341447 Toaster Element 115V 1500W For American Permanent Ware
Mfr # 341447
Zoro # G504889467
product price:Â
$
85.99
/ea
Key Features
Weight
0.8 lb
Height
1 in
Length
18 in
Width
18 in
Fits Brand
American Permanent Ware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341447
- Zoro #
- G504889467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 18 in
- Width
- 18 in
Details
- Item
- Toaster Element
- Weight
- 0.8 lb
- Fits Brand
- American Permanent Ware
Description
calrod element [ 115v 1500w 1ph ] [ 18" x 7-1/2" ] [terminals {flag w/screw } american permanent ware toaster m78
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.