Shop ALLPOINTS
See all product information
Create Account
341594 Warmer Element 120V 700W For Intermetro Industries
Mfr # 341594
Zoro # G804888597
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Weight
0.4 lb
Height
2 in
Length
8 in
Fits Brand
Intermetro Industries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341594
- Zoro #
- G804888597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 2 in
- Length
- 8 in
Details
- Weight
- 0.4 lb
- Fits Brand
- Intermetro Industries
- Item
- Warmer Element
Description
element, [ 120v 700w 1 ph ] [ 7.5" x 3" x 1.25" ] with 7/16" brass mounting nuts, 2" mt ctrs. [terminals {male 1/4" tab} inter metro food warmer cm1500, vh1500, hm1500, pm1500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov