Shop ALLPOINTS
See all product information
Create Account
341670 Warming Element 120V 200W
Mfr # 341670
Zoro # G204889200
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Length
8 in
Width
8 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341670
- Zoro #
- G204889200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 0.01 in
Details
- Weight
- 0.2 lb
- Item
- Warming Element
Description
warming element, [ 120v 200w 1ph ] [ 8" dia. ] [terminals {12" leads & 1/4" f insulated push-ons } star/wells/bloomfield heated dispenser hd8799, hd8802 2-1/2 gal & 5 gal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.