Shop ALLPOINTS
See all product information
Create Account
341899 Element, Overhead For Hatco Corp
Mfr # 341899
Zoro # G204889491
product price:Â
$
98.99
/ea
Key Features
Length
20 in
Weight
0.01 lb
Width
20 in
Height
1 in
Fits Brand
Hatco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341899
- Zoro #
- G204889491
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Hatco
- Item
- Overhead Element
Description
115v, 325w, 18 3/8" ( bracket to end of terminal ) hatco warmer grcw-1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.