Shop ALLPOINTS
See all product information
Create Account
341981 Heating Element 2200 Watt 265 Volt For Nieco Corp.
Mfr # 341981
Zoro # G404889536
product price:Â $473.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Nieco
Weight
2.6 lbs
Width
28 in
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341981
- Zoro #
- G404889536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 28 in
- Length
- 28 in
Details
- Item
- Heating Element
- Fits Brand
- Nieco
- Weight
- 2.6 lbs
Description
Allpoints 341981 heating element 2200 watt 265 volt for nieco corp.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.