Shop ALLPOINTS
See all product information
Create Account
342003 Element Assembly - 208V For Blodgett Oven
Mfr # 342003
Zoro # G704889304
product price:Â
$
4,903.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Weight
0.01 lb
Fits Brand
Blodgett
Width
18 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342003
- Zoro #
- G704889304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Height
- 5 in
- Length
- 18 in
Details
- For Use With
- Oven
- Weight
- 0.01 lb
- Fits Brand
- Blodgett
- Item
- Element
Description
element assembly, 208v 17-1/2" dia for 240v element order oem # 37224 blodgett mark v xcel series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.