Shop ALLPOINTS
See all product information
Create Account
342012 Heating Element Kit - 208V/8.5Kw For Frymaster
Mfr # 342012
Zoro # G704888482
product price:Â
$
1,818.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Length
22 in
Height
13 in
Fits Brand
Frymaster
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342012
- Zoro #
- G704888482
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Item
- Heating Element
- Weight
- 0.01 lb
Description
heating element, 208v, 8500w with connectors, cable ties, and instructions frymaster fryers h14, h17, h22, pro series