Shop ALLPOINTS
See all product information
Create Account
342019 Heating Element -69V/300W For American Permanent Ware
Mfr # 342019
Zoro # G804888931
product price:Â
$
53.95
/ea
Key Features
Height
1 in
Width
14 in
Weight
0.2 lb
Fits Brand
American Permanent Ware
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342019
- Zoro #
- G804888931
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Fits Brand
- American Permanent Ware
- Item
- Heating Element
Description
heating element, 69v, 300w 12-1/2" long calrod element w/bracket apw food warmer