Shop ALLPOINTS
See all product information
Create Account
342149 Heating Element - 208V, 15Kw
Mfr # 342149
Zoro # G104889416
product price:Â
$
4,060.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Weight
3.4 lbs
Height
4 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342149
- Zoro #
- G104889416
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.4 lbs
- Item
- Heating Element
Description
kettle element, 208v, 15kw with gasket, 15" from top of mounting plate includes gasket # 32-2047 market forge ft-30le, f-30le, f-30pe southbend el, elt, ep, f-20pe,f-30le,f-30pe,f-40pe,f-60pe,f-80pe, ft-20le,ft-30le,ft-40le,ft-60le,ft-80le vulcan vel & vep series,30, floor mounted 2/3 jacketed kettles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.