Shop ALLPOINTS
See all product information
Create Account
342240 Heating Element - Water For Intermetro Industries
Mfr # 342240
Zoro # G004889387
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Weight
0.8 lb
Length
16 in
Fits Brand
Intermetro Industries
Height
1 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342240
- Zoro #
- G004889387
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.8 lb
- Fits Brand
- Intermetro Industries
- Item
- Heating Element
Description
120/230v, 1950/3738w, 15" x 5-3/4" from mounting nuts intermetro deries c59