Shop ALLPOINTS
See all product information
Create Account
342248 Heating Element - 120V/225W For Waring Products
Mfr # 342248
Zoro # G504889429
product price:Â
$
10.29
/ea
Sold in multiples of 2 for $20.58
Key Features
Fits Brand
Waring
Weight
0.1 lb
Width
9 in
Height
1 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342248
- Zoro #
- G504889429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 1 in
- Length
- 9 in
Details
- Fits Brand
- Waring
- Weight
- 0.1 lb
- Item
- Heating Element
Description
120v/227w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.