Shop ALLPOINTS
See all product information
Create Account
342270 Heater Wire - Drainln For Master-Bilt Products
Mfr # 342270
Zoro # G604889442
product price:Â
$
69.75
/ea
Key Features
Width
5 in
Fits Brand
Master-Bilt Products
Height
1 in
Length
5 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342270
- Zoro #
- G604889442
- UPC #
- -
- Country of Origin
- United States
- Item
- Heater Wire - Drainln
- Fits Brand
- Master-Bilt Products
- Weight
- 0.2 lb
Description
6.5w, 230v, w/ plug