Shop ALLPOINTS
See all product information
Create Account
381427 Fuse For Blodgett Oven
Mfr # 381427
Zoro # G804888559
product price:Â
$
3.75
/ea
Sold in multiples of 10 for $37.50
Key Features
Height
0.01 in
Length
1 in
For Use With
Oven
Weight
0.01 lb
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381427
- Zoro #
- G804888559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 1 in
- Width
- 1 in
Details
- For Use With
- Oven
- Weight
- 0.01 lb
- Fits Brand
- Blodgett
- Item
- Fuse
Description
gma-200m, fuse, 250v, 200m amp, fast acting, glass 3/16" x 3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov