Shop ALLPOINTS
See all product information
Create Account
381627 Coupler, Straight - 8X8 Rj45 For Duke Manufacturing
Mfr # 381627
Zoro # G504880983
product price:Â
$
70.15
/ea
Key Features
Length
4 in
Weight
0.01 lb
Width
4 in
Fits Brand
Duke Manufacturing
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381627
- Zoro #
- G504880983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Coupler
- Weight
- 0.01 lb
- Fits Brand
- Duke Manufacturing
Description
modular 8 pin coupler, rj45 (8x8k), straight, 30 category 3 rj45 panel mount coupler, usoc straight or cross-wired for voice or data applications. flange mount design accepts #4 or #5 screws for secure panel mounting. 30 microinches gold plating for a durable connection. ul94v-0 rated ivory plastic shell for ruggedness. category 3 rated for data and voice applications. rohs compliant duke ihru-12,22,23,41