Shop ALLPOINTS
See all product information
Create Account
421002 Pressure Control For Groen
Mfr # 421002
Zoro # G704888710
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
3 in
Fits Brand
Groen
Length
10 in
Weight
2.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421002
- Zoro #
- G704888710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 3 in
- Length
- 10 in
Details
- Item
- Pressure Control
- Fits Brand
- Groen
- Weight
- 2.2 lbs
Description
pressure control, penn-johnson, range( 20 psi to 50 psi. 1/4" npt ) groen kettle series prior to feb. 6 1995: ah, cah, dah, dcae, dcee, dee, dh, ee, em & hh that use a penn-johnson control.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov