Shop ALLPOINTS
See all product information
Create Account
421942 Circuit Breaker
Mfr # 421942
Zoro # G104888648
product price:Â $731.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
3 in
Height
2 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421942
- Zoro #
- G104888648
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Item
- Circuit Breaker
- Weight
- 0.01 lb
Description
, dpst, 250vac, 5amp 4 terminals, pitco fryer lj-fbg18, lj-fbg24, lj-fbgd18, lj-fbgd24, me2, meii, se14, se147, se148x, se14r, se14t, se14tr, se14tx, se14x, se18, se18r, se18s, se714, sebnb14, sebnb18, seh50, sfse14, sfse14r, sfse14t, sfse14tr, sfse14tx, sfse14x, sfse18, sfse18r, sg14, sg14di, sg14r, sg14rdi, sg14rs, sg14s-d, sg14t, sg14tdi, sg18, sg18di, sg18f, sg18s, sg18s-d, sgc, sgh50, sgm1824, sgm24, sgm34, sgsebnb-14, sgsebnb-18, ssh55, ssh75, ssh75rs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.