Shop ALLPOINTS
See all product information
Create Account
422105 Membrane Switch For Panasonic Microwave
Mfr # 422105
Zoro # G204889590
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Panasonic Microwave
Weight
0.2 lb
Height
1 in
Width
17 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 422105
- Zoro #
- G204889590
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height
- 1 in
- Width
- 17 in
- Length
- 17 in
Details
- Fits Brand
- Panasonic Microwave
- Weight
- 0.2 lb
- Item
- Membrane Switch
Description
panasonic ne-(1258r, 2157r)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.