Shop ALLPOINTS
See all product information
Create Account
422132 Door Switch For Jade-Range
Mfr # 422132
Zoro # G704888857
product price:Â
$
93.99
/ea
Key Features
Length
5 in
Weight
0.1 lb
Height
2 in
For Use With
Range
Fits Brand
Jade-Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422132
- Zoro #
- G704888857
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Switch
- Weight
- 0.1 lb
- For Use With
- Range
- Fits Brand
- Jade-Range
Description
25a/125-250vac, (2) tab terminals