Shop ALLPOINTS
See all product information
Create Account
441663 Temperature Sensor For Bevles
Mfr # 441663
Zoro # G404885668
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Length
7 in
Width
7 in
Fits Brand
Bevles
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441663
- Zoro #
- G404885668
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Bevles
- Item
- Temperature Sensor
Description
temperature senser, plug, wire lead, probe. bevles