Shop ALLPOINTS

46-1536 Temperature Control with 72" Capillary -25 to 19 Degrees F

  • Mfr # 461536

  • Zoro # G004880384


product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Weight
0.3 lb
Width
3 in
Length
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461536
Zoro #
G004880384
UPC #
-
Country of Origin
Mexico
Item
Temperature Control
Weight
0.3 lb

Description

temp range -25 to 19 f, cap 72", slot stem and knob master-bilt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.