Shop ALLPOINTS
See all product information
Create Account
461681 Power Supply For Carter Hoffmann
Mfr # 461681
Zoro # G604885505
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.2 lb
Width
4 in
Length
4 in
Fits Brand
Carter Hoffmann
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461681
- Zoro #
- G604885505
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.2 lb
- Item
- Power Supply
- Fits Brand
- Carter Hoffmann
Description
power supply board carter-hoffman