Shop ALLPOINTS
See all product information
Create Account
481167 High Limit Switch For Cres Cor
Mfr # 481167
Zoro # G504880815
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Cres Cor
Width
3 in
Weight
0.01 lb
Height
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481167
- Zoro #
- G504880815
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Cres Cor
- Weight
- 0.01 lb
- Item
- Limit Switch
Description
high limit crescor 1000chal, 1000chal3, 1000chalsplit, 1000chss, 1000chss3, 1000chsssplit, h149pc, h149pc-240, h149ua12, h149ua12-240