Shop ALLPOINTS
See all product information
Create Account
5011007 Probe, Meat For Food Warming Equipment Co Inc
Mfr # 5011007
Zoro # G704885498
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
10 in
Fits Brand
Food Warming Equipment
Height
2 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5011007
- Zoro #
- G704885498
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 2 in
- Length
- 10 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Food Warming Equipment
- Item
- Meat Probe
Description
material: stainless steel length: 178 mm | 7" probe outer diameter: 5 mm | 3/16" probe includes: black plastic handle & black rubber tip protector type: 55" black wire with +/- 2 prong connector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov