Shop ALLPOINTS
See all product information
Create Account
5031013 Capacitor, Start(325Uf) For Hoshizaki Of America
Mfr # 5031013
Zoro # G104881502
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Width
4 in
For Use With
Ice Machine
Fits Brand
Hoshizaki
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031013
- Zoro #
- G104881502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 2 in
Details
- Weight
- 0.5 lb
- Item
- Start Capacitor
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
Description
width: 2 1/8" | 54 mm height: 4 1/4" | 108 mm voltage: 165 v ac terminals: 1/4" tab terminals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.