Shop ALLPOINTS
See all product information
Create Account
5031021 Valve, Control, Head Pres, 210Psi For Hoshizaki Of America
Mfr # 5031021
Zoro # G504895819
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ice Machine
Weight
0.9 lb
Length
7 in
Fits Brand
Hoshizaki
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031021
- Zoro #
- G504895819
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Ice Machine
- Weight
- 0.9 lb
- Item
- Control Valve
- Fits Brand
- Hoshizaki
Description
material: copper inlet: 1/2" odf outlet: 3/8" odf pressure range: 210 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.