Shop ALLPOINTS
See all product information
Create Account
5031025 Relay, Starter For Hoshizaki Of America
Mfr # 5031025
Zoro # G804884353
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Height
2 in
Width
2 in
Fits Brand
Hoshizaki
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031025
- Zoro #
- G804884353
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Hoshizaki
- Weight
- 0.3 lb
- For Use With
- Ice Machine
- Item
- Starter Relay
Description
color: black material: plastic width: 2" | 51 mm height: 1 5/8" | 41 mm terminals: 1/4" tab terminals