Shop ALLPOINTS
See all product information
Create Account
5081001 Hose, Oil, 3Ft, Wht, 3/4"Npt Rdgd For Darling International (Clean Star Parts)
Mfr # 5081001
Zoro # G304881258
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Weight
1.5 lbs
Fits Brand
Darling International
Width
36 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5081001
- Zoro #
- G304881258
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.5 lbs
- Fits Brand
- Darling International
- Item
- Oil Hose
Description
color: white material: silicone length: 36" national pipe thread: 3/4" thickness: 3/4" nsf certified: y