Shop ALLPOINTS
See all product information
Create Account
511194 Parts Kit For Parker Hannifin
Mfr # 511194
Zoro # G604896594
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
4 in
Weight
0.2 lb
Fits Brand
Parker Hannifin
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511194
- Zoro #
- G604896594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 2 in
Details
- Weight
- 0.2 lb
- Fits Brand
- Parker Hannifin
- Item
- Parts Kit
Description
parker gp repair kit, ( gp207 ) 1/4", consists of plunger/spring assembly, "o" ring, diaphragm cartridge, mesh strainer. black rubber diaphram, not teflon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov