Shop ALLPOINTS
See all product information
Create Account
521171 Valve Retrofit Kit For Bakers Pride
Mfr # 521171
Zoro # G604896815
product price:Â
$
5,695.99
/ea
Free Shipping & Returns
Key Features
Length
34 in
Width
34 in
Fits Brand
Bakers Pride
Height
8 in
Weight
26 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521171
- Zoro #
- G604896815
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bakers Pride
- Item
- Valve Retrofit Kit
- Weight
- 26 lbs
Description
replaces #52-1007 fmea safety older y-600 equipped w/fmea valve (end: 10/94, sn 12333. bakers pride model y600/fc616 includes 2 burners, 2 #3 inspirators, 2 #3 spuds, 72" thermocouple, ts safety valve and fittings. ts safety valve = ts11k-4521-1-0 pilot-out only. bakers pride