Shop ALLPOINTS
See all product information
Create Account
521175 Gas Valve - Nat For Duke Manufacturing
Mfr # 521175
Zoro # G504896137
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
4 in
Fits Brand
Duke Manufacturing
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521175
- Zoro #
- G504896137
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 4 in
Details
- Item
- Gas Valve
- Fits Brand
- Duke Manufacturing
- Weight
- 0.01 lb
Description
1/8 mpt in x 3/8-27 out does not come with a hood orifice from the oem. suggest # 26-1113 (#53 hood orifice for nat.) duke
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov