Shop ALLPOINTS
See all product information
Create Account
5411001 Jar 4-Sided, Red, W/Lid, 75 Oz For Blendtec
Mfr # 5411001
Zoro # G304881012
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Weight
1 lb
Height
1 in
Width
1 in
Fits Brand
Blendtec
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5411001
- Zoro #
- G304881012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Item
- Red Jar -sided
- Weight
- 1 lb
- Fits Brand
- Blendtec
Description
4-sided jar with lid 75 oz 75 oz capacity with measurements up to 32 oz, 4 cups, and 1000ml impact-resistant, bpa-free co-polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.