Shop ALLPOINTS
See all product information
Create Account
541122 Solenoid Valve120, V 1/2" Pipe
Mfr # 541122
Zoro # G204897045
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
3 in
Length
5 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 541122
- Zoro #
- G204897045
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Solenoid Valve
- Weight
- 0.01 lb
Description
solenoid valve, 120v, 1/2" fpt, 30" wires, 4ea 1/8" fpt holes plugged, wires out top, lang broiler ggb-(24ti,36ti,48ti)(all except spark ignition units with s/n d79600 to d91037). cheesemelters: 0-2-10-(3,4,5, including chili's models). grill g-(3ei,4ei,5ei,6ei)(all with s/n d35618 to d45887), ggb-(24ti,36ti,48ti)(with s/n prefix a,b or c). oven gpo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.