Shop ALLPOINTS
See all product information
Create Account
56-1007 3/4" FPT Steam Pressure Relief Valve - 5 to 15 lb.
Mfr # 561007
Zoro # G804896707
product price:Â
$
2,856.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Length
9 in
Height
6 in
Weight
12.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561007
- Zoro #
- G804896707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Length
- 9 in
- Height
- 6 in
Details
- Item
- Pressure Relief Valve
- Weight
- 12.1 lbs
Description
steam pressure relief valve watts 3/4" fpt max. Inlet pres. 60 lbs., max temp 300 f, painted iron body 4-5/8" across from inlet to outlet, adjustable range: 5 to 15 lbs. watts "0830915 3/4" 152az1" for repair kit use # 51-1469 cleveland market forge steamer a, a-1, jet(a,b), mark-fore, st-as(d,e,f,g,h), modular gas steam generators, m24e(18,24,32,36,42,48), m36e(18,24,32,36,42,48).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.