Shop ALLPOINTS
See all product information
Create Account
581036 Solenoid Valve3/8" 120/240V For Parker Hannifin
Mfr # 581036
Zoro # G004896552
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Parker Hannifin
Width
4 in
Length
4 in
Weight
2 lbs
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581036
- Zoro #
- G004896552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 5 in
Details
- Fits Brand
- Parker Hannifin
- Weight
- 2 lbs
- Item
- Solenoid Valve3
Description
parker hot water solenoid valve max temp 225f/107c, 1-150 psi. [ water ] [ size 3/8" ] [ nc ] [ 120/240v ] [ width 2-1/2" ] [ brand parker ] [ mfg# gp307 ], for coil use # 51-1205 for repair kit use # 51-1446
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA