Shop ALLPOINTS
See all product information
Create Account
621015 Test Thermometer1" Face, 0-220F For Comark Instruments
Mfr # 621015
Zoro # G504885254
product price:Â
$
15.39
/ea
Sold in multiples of 3 for $46.17
Key Features
Width
1 in
Weight
0.1 lb
Length
1 in
Fits Brand
Comark Instruments
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621015
- Zoro #
- G504885254
- UPC #
- -
- Country of Origin
- China
- Weight
- 0.1 lb
- Fits Brand
- Comark Instruments
- Item
- Test Thermometer Face
Description
pocket thermometer, 1" dial face with plastic pocket sleeve 0 to 220 degrees f
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.