Shop ALLPOINTS
See all product information
Create Account
621023 Refrigeration Thermometer 2.25 X 2.25", -20 To 80F For Comark Instruments
Mfr # 621023
Zoro # G904885649
product price:Â
$
10.35
/ea
Sold in multiples of 3 for $31.05
Key Features
Height
2 in
Width
6 in
Length
6 in
Weight
0.3 lb
Fits Brand
Comark Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621023
- Zoro #
- G904885649
- UPC #
- -
- Country of Origin
- China
- Item
- Thermometer
- Weight
- 0.3 lb
- Fits Brand
- Comark Instruments
- For Use With
- Refrigeration
Description
thermometer, refrigeration / freezer size 2.25 x 2.25"d [range -20 to 80f] mount stand/hang stainless steel nsf approved