Shop ALLPOINTS
See all product information
Create Account
621025 5 In Folding Oven Therm100 - 600F Range For Comark Instruments
Mfr # 621025
Zoro # G404880335
product price:Â
$
24.35
/ea
Sold in multiples of 2 for $48.70
Key Features
Weight
0.2 lb
For Use With
Oven
Width
8 in
Fits Brand
Comark Instruments
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621025
- Zoro #
- G404880335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 1 in
Details
- Item
- Therm100 - Range
- Weight
- 0.2 lb
- For Use With
- Oven
- Fits Brand
- Comark Instruments
Description
staimless steel oven thermometer size 5" folded [range 100-600f] mount stand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.