Shop ALLPOINTS
See all product information
Create Account
621101 Infrared Thermometer*Duplicate For Raypak
Mfr # 621101
Zoro # G204881907
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Fits Brand
Raypak
Height
4 in
Weight
0.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621101
- Zoro #
- G204881907
- UPC #
- -
- Country of Origin
- United States
- Item
- Infrared Thermometer Duplicate
- Fits Brand
- Raypak
- Weight
- 0.9 lb
Description
comark, a fluke co, food pro plus, infrared thermometer w/ meat probe 30 to 525 degrees f scan - quickly scan temperatures without risk of cross-contamination probe - verify internal temperatures with flip down probe thermometer (foodpro plus unit only) timer - set adjustable alarms for line check reminders (foodpro plus unit only) haccp check - indication lights instantly warn of potentially unsafe temperatures hand washable - sealed to ip54 standards for long life expectancy and accuracy spot illumination - target ir measurements highlighted by led
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.