Shop ALLPOINTS
See all product information
Create Account
641023 Blade Assembly Straight7/32"
Mfr # 641023
Zoro # G004881565
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Width
1 in
Height
1 in
Weight
0.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641023
- Zoro #
- G004881565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Item
- Blade
- Weight
- 0.7 lb
Description
blade assembly, 7/32" cut, 13 blades, 11-3/4" overall, 1/4"-20 x 1-1/2" ctrs, non-scalloped, lincoln redco 0643n, 0643sgn, 0644n, 0644sgn, 0646n, econo pro, tomato pro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov