Shop ALLPOINTS
See all product information
Create Account
68-1210 Universal Water Pump Motor Assembly - 115/230V
Mfr # 681210
Zoro # G104881700
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Height
5 in
Length
11 in
Weight
4.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681210
- Zoro #
- G104881700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Height
- 5 in
- Length
- 11 in
Details
- Weight
- 4.5 lbs
- Item
- Motor
Description
ice machine replacement pump universal water pump motor assembly, 115/230v "replaces: crystal tips," "ice-o-matic, manitowoc," "ross temp/carrier, scotsman," all purpose replacement pump pump driven by thermally protected motor using dual bearings and stainless steel shaft dual voltage - 115/230v, 50/60z cycle includes 5 discharge and 4 impellers replaces a majority of commercial ice maker pumps beckett number: brpap1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.