Shop ALLPOINTS
See all product information
Create Account
681198 Motor Kit - 240V For Star Manufacturing
Mfr # 681198
Zoro # G404885439
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
5 in
Fits Brand
Star
Weight
0.01 lb
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681198
- Zoro #
- G404885439
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor Kit
- Fits Brand
- Star
- Weight
- 0.01 lb
Description
gear motor w/ fan, 230v, now a kit with motor, mounting plate, drive sprocket and hardware. the chain tension assembly will have to be moved from the existing mounting plate to the new one. star roller grill: 20, 30, 30d, 45a, 50, 75a.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.