Shop ALLPOINTS
See all product information
Create Account
681354 Water Pump - 230V
Mfr # 681354
Zoro # G704887454
product price:Â
$
885.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Height
5 in
Weight
4.3 lbs
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681354
- Zoro #
- G704887454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 5 in
- Length
- 7 in
Details
- Item
- Water Pump
- Weight
- 4.3 lbs
Description
water pump motor & housing complete, 230v cecilware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov