Shop ALLPOINTS
See all product information
Create Account
69632 Container Assembly -Plastic, 44Oz For Hamilton Beach
Mfr # 69632
Zoro # G504879901
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Depth
4 in
Color
Green
Width
10 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69632
- Zoro #
- G504879901
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Fits Brand
- Hamilton Beach
- Weight
- 1.5 lbs
- Item
- Container
Description
plastic container assembly, 44 oz. hamilton beach bar blender hbb908 901, 908, 909, 912, 918 & hbb908