Shop ALLPOINTS
See all product information
Create Account
74-1201 Magnetic Door Gasket - 22 1/16" x 63 7/8"
Mfr # 741201
Zoro # G204880634
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Width
64 in
Length
64 in
Height
2 in
Weight
6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741201
- Zoro #
- G204880634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 64 in
- Length
- 64 in
- Height
- 2 in
Details
- Item
- Door Gasket
- Weight
- 6 lbs
Description
22-1/16" x 63-7/8" dart to dart door size 23-3/16"w x 65-1/16"l m 7/16", b 1", h 3/8", black, anthony
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.