Shop ALLPOINTS
See all product information
Create Account
74-1225 Magnetic Door Gasket - 28 3/4" x 76"
Mfr # 741225
Zoro # G104881687
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Weight
2 lbs
Height
4 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741225
- Zoro #
- G104881687
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2 lbs
- Item
- Door Gasket
Description
door size 30-1/4"w x 79"l m 7/16", b 1", h 7/16", black, anthony