Shop ALLPOINTS

741274 Door Gasket35 3/4 X 79 1/2

  • Mfr # 741274

  • Zoro # G704881827


product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Width
17 in
Height
3 in
Length
17 in
Weight
1.9 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
741274
Zoro #
G704881827
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
3 in
Length
17 in

Details

Item
Door Gasket35 X
Weight
1.9 lbs

Description

gray 3 sided 79-1/2" x 35-3/4" x 79-1/2" mount:dart mag 11/16", b 1-1/16", h 11/16" mccall/kolpak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.