Shop ALLPOINTS
See all product information
Create Account
741452 Door Gasket For Bally Refrigerated Boxes
Mfr # 741452
Zoro # G304880305
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Weight
3.4 lbs
Fits Brand
Bally Refrigerated Boxes
Height
3 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741452
- Zoro #
- G304880305
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.4 lbs
- Fits Brand
- Bally Refrigerated Boxes
- Item
- Door Gasket
Description
35-5/8 x 75-3/4", 3-sided gray, m 5/8", b 3/4", h 15/16", dart mount magnetic bally