Shop ALLPOINTS
See all product information
Create Account
8001114 Quick Connect Probe For Alto Shaam
Mfr # 8001114
Zoro # G504885322
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
7 in
Height
1 in
Fits Brand
Alto Shaam
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8001114
- Zoro #
- G504885322
- UPC #
- -
- Country of Origin
- Germany
- Weight
- 0.2 lb
- Item
- Quick Connect Probe
- Fits Brand
- Alto Shaam
Description
alto shaam probe,quick connect,pt100combi fits models: 10-10esg, 10-10esg-touch, 10-20esg, 10-20esg-touch, 1000-th-iii, 12-18es, 12-18esg, 12-18esg-touch, 1200-th-iii, 20-20esg-touch, 500-th-iii, 6-10esg, 6-10esg-touch, 7-14esg, 7-14esg-touch, 750-th-iii
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.